JHM807012-2
Description
JHM807012-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JHM807012-2
BDI # 1360347
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
105
Other Features:
Heavy Medium Duty
Global Part Number GPN:
646553
Precision Class:
Standard
Basic Number:
JHM807012
JLM710910-2
Description
JLM710910-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JLM710910-2
BDI # 1360582
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
105
Other Features:
Light Medium Duty
Global Part Number GPN:
646556
Precision Class:
Standard
Basic Number:
JLM710910
IR90X105X35-XL
Description
IR90X105X35-XL X-LIFE BEARING INNER RING ; 90MM BORE 105MM OD
Part # IR90X105X35-XL
BDI # 1174162
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373999
Self Aligning:
No
4T-JHM807012
Description
4T-JHM807012 TAPERED RLR BRG CUP ; SGL 105MMX29MM STL
Part # JHM807012
BDI # 17142064
Features
Component:
Cup
Width - Millimeter:
29
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
105
Other Features:
Heavy Medium Duty | Hardened Steel Case
Precision Class:
Standard
Basic Number:
JHM807012
NKI75/25-XL
Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD
Part # NKI75/25-XL
BDI # 1175717
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591284
Self Aligning:
No