22313EJW33C3
Description
22313EJW33C3 SPHERICAL RLR BRG ; 65MM ID 140MM OD 48MM WD ST CAGE
Part # 22313EJW33C3
BDI # 1317239
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22216 EK/C4
Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C4
BDI # 1265803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
572D-2
Description
572D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5.512" OD 2-5/8" WID
Part # 572D-2
BDI # 1347051
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.005
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649661
Precision Class:
Standard
Basic Number:
572
580-902B3
Description
580-902B3 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # 580-902B3
BDI # 1347195
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
82.55
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
659648
Assembly Components:
580 (2) | 572 (2) | XC2057-SA (1) | XC2057-SB (1)
Basic Number:
580
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
580 (1) | 572 (1)
Basic Number:
580
Precision Class:
Standard