Page 1 of 5

Next

Compare
22226 E/C3

COMPARE

22226 E/C3

Description
22226 E/C3 SPHR ROLLER BRG ; 130MMX230MMX64MM

SKF

Part # 22226 E/C3

BDI # 1416339

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
JHM534110-2

COMPARE

JHM534110-2

Description
JHM534110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 230MM OD 31MM WD

TIMKEN

Part # JHM534110-2

BDI # 1360301

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 230
Other Features: Heavy Medium Duty
Global Part Number GPN: 648098
Precision Class: Standard
Basic Number: JHM534110

Price Inventory : In stock
$ 220.36 / each QTY
23226KEJW33C3

COMPARE

23226KEJW33C3

Description
23226KEJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD

TIMKEN

Part # 23226KEJW33C3

BDI # 21963870

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,461.67 / each QTY
29422 E

COMPARE

29422 E

Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT

SKF

Part # 29422 E

BDI # 1418294

Features

Height - Millimeter: 73
Bore 1 - Inch: 4.331
Bore 2 - Millimeter: 155.5
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 2,509.47 / each QTY
23226 CC/W33

COMPARE

23226 CC/W33

Description
23226 CC/W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID SHAFT MOUNT

SKF

Part # 23226 CC/W33

BDI # 1418106

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,305.23 / each QTY