Page 1 of 4

Next

Compare
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
32036 X

COMPARE

32036 X

Description
32036 X TAPERED ROLLER BRG ; 180MM BORE 48MM CUP WD OPEN STEEL

SKF

Part # 32036 X

BDI # 1419314

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Bore - Millimeter: 180

Bore - Inch: 7.087
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32036

Price Inventory : In stock
$ 1,525.61 / each QTY
22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,665.71 / each QTY
Z-558826.04.ZL

COMPARE

Z-558826.04.ZL

Description
Z-558826.04.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE

FAG

Part # Z-558826.04.ZL

BDI # 1147069

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,747.32 / each QTY
22326 CC/C3W502

COMPARE

22326 CC/C3W502

Description
22326 CC/C3W502 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W502

BDI # 1260778

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,603.19 / each QTY