H337846-90248
Description
H337846-90248 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG
Part # H337846-90248
BDI # 1356967
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.878
Outside Diameter - Millimeter:
301.701
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN:
655593
Assembly Components:
H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
Basic Number:
H337846
Precision Class:
Standard
93125-2
Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-2
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125
22330 CC/C3W33
Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/C3W33
BDI # 1418109
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24040 CC/C3W33
Description
24040 CC/C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM WID
Part # 24040 CC/C3W33
BDI # 1258969
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29820-2
Description
29820-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 12.755" OD 5/8" WD
Part # 29820-2
BDI # 1333530
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
323.85
Global Part Number GPN:
646942
Precision Class:
Standard
Basic Number:
29820