28315-2
Description
28315-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.15" OD 5/8" WD
Part # 28315-2
BDI # 1329852
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.01
Global Part Number GPN:
647440
Precision Class:
Standard
Basic Number:
28315
NU 208 ECP/C3
Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1
Part # NU 208 ECP/C3
BDI # 1420184
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455451
Number of Rows of Rollers:
Single Row
26822B-2
Description
26822B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/8" OD 3/4" WD
Part # 26822B-2
BDI # 1329323
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
83.236
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
3.277
Outside Diameter - Millimeter:
79.375
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
646727
Precision Class:
Standard
Basic Number:
26822B
26820-2
Description
26820-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-5/32" OD 13/16" WD
Part # 26820-2
BDI # 1329310
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.156
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
80.162
Global Part Number GPN:
648338
Precision Class:
Standard
Basic Number:
26820
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30307