Page 1 of 13

Next

Compare
JM716649-90N01

COMPARE

JM716649-90N01

Description
JM716649-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD

TIMKEN

Part # JM716649-90N01

BDI # 1360843

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 85

Other Features: 2 Single Cone | 2 Single Cup
Global Part Number GPN: 654758
Assembly Components: JM716649 (2) | JM716610 (2) | M716610ES (1) | M716649XS (1)
Basic Number: JM716649
Precision Class: Standard

Price Inventory : In stock
$ 264.61 / each QTY
NU 215 ECP

COMPARE

NU 215 ECP

Description
NU 215 ECP CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1

SKF

Part # NU 215 ECP

BDI # 1420031

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455494
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 154.99 / each QTY
32312

COMPARE

32312

Description
32312 TAPERED ROLLER BRG ; NR/60MMX130MMX48.5MM

SKF

Part # 32312

BDI # 1416856

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 32312

Price Inventory : In stock
$ 127.96 / each QTY
32312-90KA1

COMPARE

32312-90KA1

Description
32312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 48.79MM WD

TIMKEN

Part # 32312

BDI # 1336952

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32312 (1) | Y32312 (1)
Basic Number: 32312
Precision Class: Standard

Price Inventory : In stock
$ 153.80 / each QTY
22312 E

COMPARE

22312 E

Description
22312 E SPHR ROLLER BRG ; 60MM BORE 130MM OD 46MM WID SHAFT MOUNT

SKF

Part # 22312 E

BDI # 1418911

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 328.04 / each QTY