JHM318410-2
Description
JHM318410-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JHM318410-N0000
BDI # 1360232
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
155
Other Features:
Heavy Medium Duty
Global Part Number GPN:
650047
Precision Class:
Standard
Basic Number:
JHM318410
89318-M
Description
89318-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89318-M
BDI # 1172257
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
4
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | One Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29318 E
Description
29318 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 90MMB 1 155MMOD 39MM HGT
Part # 29318 E
BDI # 1420627
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
115
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.039
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No