NK12/16-XL
Description
NK12/16-XL X-LIFE NEEDLE ROLLER BRG ; 12MM BORE 19MM OD
Part # NK12/16-XL
BDI # 18316720
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591419
Self Aligning:
No
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.236
Bore 2 - Millimeter:
6
Height - Inch:
0.039
Bore 2 - Inch:
0.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NX10-Z-XL
Description
NX10-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 10MM BORE 1 19MM OD
Part # NX10-Z-XL
BDI # 18313647
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
IR15X19X20-XL
Description
IR15X19X20-XL X-LIFE BEARING INNER RING ; 15MM ID X 19MM OD X 20MM
Part # IR15X19X20-XL
BDI # 1174032
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373836
Self Aligning:
No