Page 1 of 11

Next

Compare
32026 X

COMPARE

32026 X

Description
32026 X TAPERED ROLLER BRG ; 130MMX200MMX45MM

SKF

Part # 32026 X

BDI # 1419309

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Bore - Millimeter: 130

Bore - Inch: 5.118
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32026

Price Inventory : In stock
$ 404.44 / each QTY
22319 E

COMPARE

22319 E

Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT

SKF

Part # 22319 E

BDI # 1415172

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 703.47 / each QTY
22222EJW33C3

COMPARE

22222EJW33C3

Description
22222EJW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE

TIMKEN

Part # 22222EJW33C3

BDI # 20054162

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 685.09 / each QTY
NU 319 ECM/C3

COMPARE

NU 319 ECM/C3

Description
NU 319 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 200MM OD 45 WID RBEC 1

SKF

Part # NU 319 ECM/C3

BDI # 1418656

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455828
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 938.35 / each QTY
NU 222 ECM/C3

COMPARE

NU 222 ECM/C3

Description
NU 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1

SKF

Part # NU 222 ECM/C3

BDI # 1418663

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455583
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 879.72 / each QTY