Page 1 of 4

Next

Compare
22230 CC/C3W33

COMPARE

22230 CC/C3W33

Description
22230 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 73MM WID SHAFT MOUNT

SKF

Part # 22230 CC/C3W33

BDI # 1418113

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,219.93 / each QTY
23230 CC/W33

COMPARE

23230 CC/W33

Description
23230 CC/W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 96MM WID SHAFT MOUNT

SKF

Part # 23230 CC/W33

BDI # 1418152

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,028.92 / each QTY
22230-E1-XL-K-C3

COMPARE

22230-E1-XL-K-C3

Description
22230-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 150MM X 270MM X 73MM

FAG

Part # 22230-E1-XL-K-C3

BDI # 1139467

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,211.51 / each QTY
29426-E1-XL

COMPARE

29426-E1-XL

Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM

FAG

Part # 29426-E1-XL

BDI # 1143413

Features

Height - Millimeter: 85
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 184.5
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 3,328.91 / each QTY
22230-E1A-XL-M-C3

COMPARE

22230-E1A-XL-M-C3

Description
22230-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 150MM X 270MM X 73MM

FAG

Part # 22230-E1A-XL-M-C3

BDI # 1139457

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Outside Diameter - Millimeter: 270
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,149.44 / each QTY