22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32036 X
Description
32036 X TAPERED ROLLER BRG ; 180MM BORE 48MM CUP WD OPEN STEEL
Part # 32036 X
BDI # 1419314
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32036
NJ326EMAC4
Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD
Part # NJ326EMAC4
BDI # 1367963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Z-558826.04.ZL
Description
Z-558826.04.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE
Part # Z-558826.04.ZL
BDI # 1147069
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22326 CC/C3W502
Description
22326 CC/C3W502 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W502
BDI # 1260778
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing