AXK2035/0-5-HLA
Description
AXK2035/0-5-HLA AXIL NDL RLR/CAGE ASSY
Part # AXK2035/0-5
BDI # 18312556
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS2035;PAL125
Description
AS2035;PAL125 THRUST WASHER ; 20MM BORE 1 35MM OD 1MM HGT 10/PAK
Part # AS2035;PAL125
BDI # 1085606
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.039
Bore 2 - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.039
Bore 2 - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
IR30X35X30-XL
Description
IR30X35X30-XL X-LIFE BEARING INNER RING ; 30MM BORE 35MM OD
Part # IR30X35X30-XL
BDI # 18312714
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373901
Self Aligning:
No
IR30X35X20-XL
Description
IR30X35X20-XL X-LIFE BEARING INNER RING
Part # IR30X35X20-XL
BDI # 18312711
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373898
Self Aligning:
No