30203 90KA1
Description
30203 90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 40MM X 13.25MM SINGLE ROW
Part # 30203-90KA1
BDI # 1424356
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
657176
Assembly Components:
X30203 (1) | Y30203 (1)
Basic Number:
30203
Precision Class:
Standard
E30203J
Description
E30203J TAPERED ROLLER BEARING ; 17MM IDX40MM ODX13.25 MM W
Part # E30203J
BDI # 17166479
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Bore - Inch:
0.669
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30203
IR35X40X20-XL
Description
IR35X40X20-XL X-LIFE BEARING INNER RING
Part # IR35X40X20-XL
BDI # 18312722
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373911
Self Aligning:
No
IR35X40X30-XL
Description
IR35X40X30-XL X-LIFE BEARING INNER RING ; 35MM BORE 40MM OD
Part # IR35X40X30-XL
BDI # 18312724
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373913
Self Aligning:
No
NJ 203 ECP/C3
Description
NJ 203 ECP/C3 CYLINDRICAL RLR BRG ; 17MM BORE 40MM OD 12 WID RBEC 1
Part # NJ 203 ECP/C3
BDI # 1420995
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454941
Number of Rows of Rollers:
Single Row