32004X-90KA1
Description
32004X-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 42MM OD X 15MM WD
Part # 32004X-90KA1
BDI # 1424406
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32004X (1) | Y32004X (1)
Basic Number:
32004
Precision Class:
Standard
32004 X
Description
32004 X TAPERED ROLLER BRG ; 20MM IDX42MM ODX15MM WD SGL ROW
Part # 32004 X
BDI # 1416306
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32004
AS1105
Description
AS1105 THRUST WASHER ; 25 MM ID X 42 MM OD X 1 MM W STEEL
Part # AS1105
BDI # 1214659
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.039
Bore 2 - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
RNA4905-2RSR-XL
Description
RNA4905-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 30MM BORE 42MM OD
Part # RNA4905-2RSR-XL
BDI # 1177105
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591355
Self Aligning:
No
AXK2542-A/0-10
Description
AXK2542-A/0-10 THRUST NEEDLE ROLLER BRG ; 25MM BORE 1 42MM OD 2MM
Part # AXK2542-A/0-10
BDI # 18312557
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel