Page 1 of 3

Next

Compare
32006 X

COMPARE

32006 X

Description
32006 X TAPERED ROLLER BRG ; 30MMX55MMX17MM OLD 32006 X/Q

SKF

Part # 32006 X

BDI # 1418353

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Outside Diameter - Millimeter: 55
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32006

Price Inventory : In stock
$ 23.20 / each QTY
32006X 90KA1

COMPARE

32006X 90KA1

Description
32006X 90KA1 TAPERED ROLLER BEARING ASSY ; 30MM ID X 13MM CUP WD OPEN CHROME STEEL

TIMKEN

Part # 32006X-90KA1

BDI # 1424408

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Outside Diameter - Millimeter: 55
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32006X (1) | Y32006X (1)
Basic Number: 32006
Precision Class: Standard

Price Inventory : In stock
$ 24.43 / each QTY
NU 1006

COMPARE

NU 1006

Description
NU 1006 CYLINDRICAL RLR BRG ; 30MM BORE 55MM OD 13 WID RBEC 1

SKF

Part # NU 1006

BDI # 1419701

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566626
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 124.91 / each QTY
IR50X55X35-XL

COMPARE

IR50X55X35-XL

Description
IR50X55X35-XL X-LIFE BEARING INNER RING ; 50MM BORE 55MM OD

INA

Part # IR50X55X35-XL

BDI # 18314343

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373944
Self Aligning: No

Price Inventory : In stock
$ 27.33 / each QTY
4T-32006X

COMPARE

4T-32006X

Description
4T-32006X TAPERED RLR BRG ; 30MMX55MMX17MM

NTN

Part # 32006X

BDI # 17141568

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Outside Diameter - Millimeter: 55
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage
Precision Class: Standard
Basic Number: 32006

Price Inventory : In stock
$ 21.52 / each QTY