T127-904A1
Description
T127-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-5/8" OD 49/64" HGT
Part # T127-904A1
BDI # 1425593
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.766
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
M38510-2
Description
M38510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-5/8" OD 21/32" WD
Part # M38510-2
BDI # 1366352
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
66.675
Other Features:
Medium Duty
Global Part Number GPN:
647603
Precision Class:
Standard
Basic Number:
M38510
T138-904A1
Description
T138-904A1 THRUST TAPERED RLR BEARING ; 1.385" BORE 1 2-5/8" OD 49/64" HGT
Part # T138-904A1
BDI # 1425594
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.385
Bore 2 - Millimeter:
35.179
Height - Inch:
0.766
Bore 2 - Inch:
1.385
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T144-904A1
Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
Part # T144-904A1
BDI # 1373703
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.447
Bore 2 - Millimeter:
36.754
Height - Inch:
0.766
Bore 2 - Inch:
1.447
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
B-3612
Description
B-3612 NEEDLE ROLLER BEARING ; 2-1/4" BORE 2-5/8" OD 3/4" WID
Part # B-3612
BDI # 1407430
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591761
Self Aligning:
No