Page 1 of 7

Next

Compare
SB 22209 W33 YSS

COMPARE

SB 22209 W33 YSS

Description
SB 22209 W33 YSS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0309606000

BDI # 344297

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 247.17 / each QTY
22209 EK/C3

COMPARE

22209 EK/C3

Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT

SKF

Part # 22209 EK/C3

BDI # 1417634

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 145.61 / each QTY
NU 209 ECP

COMPARE

NU 209 ECP

Description
NU 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1

SKF

Part # NU 209 ECP

BDI # 1419967

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455457
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 92.44 / each QTY
33110

COMPARE

33110

Description
33110 TAPERED ROLLER BRG ; 50MM IDX85MM ODX26MM WD SGL ROW

SKF

Part # 33110

BDI # 1415703

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Bore - Millimeter: 50

Bore - Inch: 1.969
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 33110

Price Inventory : In stock
$ 43.37 / each QTY
32209

COMPARE

32209

Description
32209 TAPERED ROLLER BRG ; 45MMX85MMX24.75MM

SKF

Part # 32209

BDI # 1419320

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Bore - Millimeter: 45

Bore - Inch: 1.772
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32209

Price Inventory : In stock
$ 54.60 / each QTY