Page 1 of 5

Next

Compare
MCF 35 SB

COMPARE

MCF 35 SB

Description
MCF 35 SB CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

MCGILL

Part # 1635015001

BDI # 344772

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20954

Price Inventory : In stock
$ 109.41 / each QTY
NATR15-X-PP-A

COMPARE

NATR15-X-PP-A

Description
NATR15-X-PP-A CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA

INA

Part # NATR15-X-PP-A

BDI # 1175535

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239728

Price Inventory : In stock
$ 69.49 / each QTY
NATV15-PP-A

COMPARE

NATV15-PP-A

Description
NATV15-PP-A CAM FOLLOWER BEARING ; POR 15MM BORE 35MM RLR DIA

INA

Part # NATV15-PP-A

BDI # 1412390

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239770

Price Inventory : In stock
$ 68.56 / each QTY
KR35-PP-A

COMPARE

KR35-PP-A

Description
KR35-PP-A STUD TYPE TRACK ROLLER ; 16MM ID X 35MM OD

INA

Part # KR35-PP-A

BDI # 1181340

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239987

Price Inventory : In stock
$ 88.83 / each QTY
KRV35-PP-A

COMPARE

KRV35-PP-A

Description
KRV35-PP-A STUD TYPE TRACK ROLLER

INA

Part # KRV35-PP-A

BDI # 1181471

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240014

Price Inventory : In stock
$ 85.92 / each QTY