Page 1 of 2

Next

Compare
VCF 4 1/2

COMPARE

VCF 4 1/2

Description
VCF 4 1/2 CAM FOLLOWER BEARING ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

MCGILL

Part # 2444900000

BDI # 344178

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20856

Price Inventory : In stock
$ 234.44 / each QTY
VTR 4 1/2

COMPARE

VTR 4 1/2

Description
VTR 4 1/2 TRACK ROLLER ; 4.5" DIA STUD STYLE TRB

RBC BEARINGS

Part # VTR41/2

BDI # 23207830

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Price Inventory : Available to order
$ 171.80 / each QTY
VTRY 4 1/2

COMPARE

VTRY 4 1/2

Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB

RBC BEARINGS

Part # VTRY41/2

BDI # 23207846

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
$ 191.04 / each QTY
PLR-4-1/2

COMPARE

PLR-4-1/2

Description
PLR-4-1/2 PLAIN LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009530400

BDI # 737257

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239406

Price Inventory : Available to order
$ 197.53 / each QTY
VLRE-4-1/2

COMPARE

VLRE-4-1/2

Description
VLRE-4-1/2 LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009598600

BDI # 737383

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 114.3
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239493

Price Inventory : Available to order
$ 232.73 / each QTY