Page 1 of 3

Next

Compare
FCF 2

COMPARE

FCF 2

Description
FCF 2 CAM FOLLOWER BEARING ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2204600000

BDI # 344153

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20789

Price Inventory : In stock
$ 64.95 / each QTY
VCF 3 1/2

COMPARE

VCF 3 1/2

Description
VCF 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH

MCGILL

Part # 2344900000

BDI # 344177

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20794

Price Inventory : In stock
$ 112.53 / each QTY
PTR 2 1/2

COMPARE

PTR 2 1/2

Description
PTR 2 1/2 TRACK ROLLER ; 2.5" RLR DIA BALL BEARING

RBC BEARINGS

Part # PTR21/2

BDI # 23207905

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : In stock
$ 53.84 / each QTY
PLR-2

COMPARE

PLR-2

Description
PLR-2 PLAIN LOAD RUNNER ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009512500

BDI # 737246

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239395

Price Inventory : In stock
$ 51.60 / each QTY
VTR-3.50

COMPARE

VTR-3.50

Description
VTR-3.50 TRACK ROLLER ASSY ; STUD 3.5" RLR DIA W/V-GROOVE SURFACE

PCI

Part # VTR-3.50

BDI # 21454117

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : In stock
$ 80.51 / each QTY