CF 1/2 N SB
Description
CF 1/2 N SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 11/32" RLR WD
Part # 2020165002
BDI # 343963
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20600
CCF 1/2 N SB
Description
CCF 1/2 N SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2021172000
BDI # 343870
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20590
CCF 1/2 N S
Description
CCF 1/2 N S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2021165000
BDI # 343869
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20589