SL045005
Description
SL045005 CYLINDRICAL ROLLER BEARING ; 25MM BORE 47MM OD
Part # SL045005
BDI # 1177723
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449611
Number of Rows of Rollers:
Double Row
SL045006-PP
Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; 30MM BORE 55MM OD
Part # SL045006-PP
BDI # 18314573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449616
Number of Rows of Rollers:
Double Row
NNF 5005 ADB-2LSV
Description
NNF 5005 ADB-2LSV CYLINDRICAL ROLLER BRG
Part # NNF 5005 ADB-2LSV
BDI # 1417846
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566677
Number of Rows of Rollers:
Double Row
NNF 5016 ADA-2LSV
Description
NNF 5016 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5016 ADA-2LSV
BDI # 1423195
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566615
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449634
Number of Rows of Rollers:
Double Row