Page 1 of 10

Next

Compare
CF 1/2 SB

COMPARE

CF 1/2 SB

Description
CF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2020112000

BDI # 1402436

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20602

Price Inventory : In stock
$ 17.12 / each QTY
CCF 5/8 S

COMPARE

CCF 5/8 S

Description
CCF 5/8 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2041110000

BDI # 343893

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590610

Price Inventory : In stock
$ 29.97 / each QTY
CF 5/8 B

COMPARE

CF 5/8 B

Description
CF 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2040102000

BDI # 17031030

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement
Global Part Number GPN: 590647

Price Inventory : In stock
$ 17.83 / each QTY
CCF 1/2 SB

COMPARE

CCF 1/2 SB

Description
CCF 1/2 SB CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD

MCGILL

Part # 2021112000

BDI # 1402424

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20592

Price Inventory : In stock
$ 23.63 / each QTY
CCF 5/8 SB

COMPARE

CCF 5/8 SB

Description
CCF 5/8 SB CAM FOLLOWER BEARING ; 5/8" RLR DIA 7/16" RLR WD

MCGILL

Part # 2041112000

BDI # 1402427

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20619

Price Inventory : In stock
$ 23.75 / each QTY