Page 1 of 28

Next

Compare
CFE 3/4 SB

COMPARE

CFE 3/4 SB

Description
CFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060212000

BDI # 344077

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20442

Price Inventory : In stock
$ 27.05 / each QTY
CCF 1 1/4 SB

COMPARE

CCF 1 1/4 SB

Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2121112000

BDI # 1402421

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20687

Price Inventory : In stock
$ 29.33 / each QTY
CF 1 1/4

COMPARE

CF 1 1/4

Description
CF 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120100000

BDI # 343935

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20692

Price Inventory : In stock
$ 22.13 / each QTY
MCF 22A SB

COMPARE

MCF 22A SB

Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622012601

BDI # 344734

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20921

Price Inventory : In stock
$ 77.56 / each QTY
CCFH 7/8 SB

COMPARE

CCFH 7/8 SB

Description
CCFH 7/8 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2081512000

BDI # 347120

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22549

Price Inventory : In stock
$ 29.76 / each QTY