Page 1 of 39

Next

Compare
H 24 LW

COMPARE

H 24 LW

Description
H 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH

RBC BEARINGS

Part # H 24 LW

BDI # 1403732

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 12.7

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75

Price Inventory : In stock
Loading Price
QTY
CF 1 1/8 S

COMPARE

CF 1 1/8 S

Description
CF 1 1/8 S CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # CF 1 1/8 S

BDI # 343941

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20670

Price Inventory : In stock
Loading Price
QTY
CF 1 S

COMPARE

CF 1 S

Description
CF 1 S CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD

MCGILL

Part # CF 1 S

BDI # 1402429

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20674

Price Inventory : In stock
Loading Price
QTY
FLR-1 W/HARDWARE

COMPARE

FLR-1 W/HARDWARE

Description
FLR-1 W/HARDWARE LOAD RUNNER ; 1IN DIA X 0.781IN WD ROLLER FLANGED

OSBORN LOAD RUNNERS

Part # FLR-1 W/HARDWARE

BDI # 21519537

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: High Alloy Steel Tread | With Hardware

Price Inventory : Available to order
Loading Price
QTY
CCFE 1 1/8 SB

COMPARE

CCFE 1 1/8 SB

Description
CCFE 1 1/8 SB CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # CCFE 1 1/8 SB

BDI # 343903

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20336

Price Inventory : Available to order
Loading Price
QTY