Page 1 of 15

Next

Compare
CCFE 1 1/2 SB

COMPARE

CCFE 1 1/2 SB

Description
CCFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2141212000

BDI # 343899

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20332

Price Inventory : In stock
$ 42.37 / each QTY
CCF 1 1/4 SB

COMPARE

CCF 1 1/4 SB

Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2121112000

BDI # 1402421

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20687

Price Inventory : In stock
$ 29.33 / each QTY
CFH 1 B

COMPARE

CFH 1 B

Description
CFH 1 B CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WD

MCGILL

Part # 2100502000

BDI # 347124

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Full Complement
Global Part Number GPN: 22551

Price Inventory : In stock
$ 24.63 / each QTY
CCF 1 1/2 S

COMPARE

CCF 1 1/2 S

Description
CCF 1 1/2 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # 2141110000

BDI # 1402419

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20714

Price Inventory : In stock
$ 38.36 / each QTY
CF 1 1/4

COMPARE

CF 1 1/4

Description
CF 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120100000

BDI # 343935

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20692

Price Inventory : In stock
$ 22.13 / each QTY