NUKR-72
Description
NUKR-72 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # NUKR-72
BDI # 842245
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN:
590083
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239953
MCR-62-S
Description
MCR-62-S NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-62-S
BDI # 841914
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589919
KR72-PP-A
Description
KR72-PP-A STUD TYPE TRACK ROLLER ; POR 72MM X 24MM X 80MM DBL
Part # KR72-PP-A
BDI # 1412377
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239992
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239954