Page 1 of 2

Next

Compare
23228 CC/W33

COMPARE

23228 CC/W33

Description
23228 CC/W33 SPHR ROLLER BRG ; 140MM IDX250MM ODX88MM WID

SKF

Part # 23228 CC/W33

BDI # 1418121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,677.07 / each QTY
23228 CC/C3W33

COMPARE

23228 CC/C3W33

Description
23228 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 88MM WID SHAFT MOUNT

SKF

Part # 23228 CC/C3W33

BDI # 1265000

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,614.11 / each QTY
23134 CC/W33

COMPARE

23134 CC/W33

Description
23134 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX280MM ODX88MM WD

SKF

Part # 23134 CC/W33

BDI # 1418146

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,918.25 / each QTY
H852810-2

COMPARE

H852810-2

Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD

TIMKEN

Part # H852810-2

BDI # 1357103

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 444.5
Other Features: Heavy Duty
Global Part Number GPN: 646111
Precision Class: Standard
Basic Number: H852810

Price Inventory : Available to order
$ 3,830.44 / each QTY
23228 CC/C2W33

COMPARE

23228 CC/C2W33

Description
23228 CC/C2W33 SPHR ROLLER BRG

SKF

Part # 23228 CC/C2W33

BDI # 1265940

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,847.31 / each QTY