A4059-2
Description
A4059-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 0.59" BORE 0.433" WD
Part # A4059-2
BDI # 1425076
Features
Component:
Cone
Width - Millimeter:
10.998
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
14.986
Precision Class:
Standard
Basic Number:
A4059
NU 202 ECP
Description
NU 202 ECP CYLINDRICAL RLR BRG ; 15MM BORE 35MM OD 11 WID RBEC 1
Part # NU 202 ECP
BDI # 1420590
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455428
Number of Rows of Rollers:
Single Row
NJ 202 ECP
Description
NJ 202 ECP CYLINDRICAL RLR BRG ; 15MM IDX35MM ODX11MM WID
Part # NJ 202 ECP
BDI # 1420591
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454939
Number of Rows of Rollers:
Single Row
A4050-2
Description
A4050-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1/2" BORE 0.433" WD
Part # A4050-2
BDI # 1353527
Features
Component:
Cone
Width - Millimeter:
10.998
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
472282
Precision Class:
Standard
Basic Number:
A4050
L21549-2
Description
L21549-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 0.433" WD
Part # L21549-2
BDI # 1362446
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646417
Precision Class:
Standard
Basic Number:
L21549