JL819310-2
Description
JL819310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JL819310-2
BDI # 1425281
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
135
Other Features:
Light Duty
Global Part Number GPN:
649907
Precision Class:
Standard
Basic Number:
JL819310
NA4902-2RSR-XL
Description
NA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 15MM BORE 28MM OD
Part # NA4902-2RSR-XL
BDI # 18317049
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Self Aligning:
No
HK1014-2RS-FPM-B-L271
Description
HK1014-2RS-FPM-B-L271 NDL RLR BEARING ; DRAWN CUP
Part # HK1014-2RS-FPM-B-L271
BDI # 1180775
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373755
Self Aligning:
No
NU 204 ECP
Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1
Part # NU 204 ECP
BDI # 1420595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455433
Number of Rows of Rollers:
Single Row
NU 303 ECP
Description
NU 303 ECP CYLINDRICAL RLR BRG ; 17MM BORE 47MM OD 14 WID RBEC 1
Part # NU 303 ECP
BDI # 1421026
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455737
Number of Rows of Rollers:
Single Row