JM205110-2
Description
JM205110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 90MM OD 23MM WD
Part # JM205110-2
BDI # 1360670
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90
Other Features:
Medium Duty
Global Part Number GPN:
649822
Precision Class:
Standard
Basic Number:
JM205110
34300-2
Description
34300-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 29/32" WD
Part # 34300-2
BDI # 1337531
Features
Component:
Cone
Width - Millimeter:
23.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647903
Precision Class:
Standard
Basic Number:
34300
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455018
Number of Rows of Rollers:
Single Row
HM88510-2
Description
HM88510-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 4 OD
Part # HM88510-2
BDI # 1359544
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
73.025
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647627
Precision Class:
Standard
Basic Number:
HM88510
21308 E/C3
Description
21308 E/C3 SPHR ROLLER BRG ; 40MMX90MMX23MM SHAFT MOUNT
Part # 21308 E/C3
BDI # 1417610
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing