JLM714149-2
Description
JLM714149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 75MM BORE 25MM WD
Part # JLM714149-2
BDI # 1360606
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
645645
Precision Class:
Standard
Basic Number:
JLM714149
SB 22211 C3 W33 SS
Description
SB 22211 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0311066000
BDI # 344327
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22211EJW33C3
Description
22211EJW33C3 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD OPEN
Part # 22211EJW33C3
BDI # 1316885
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JLM813049-2
Description
JLM813049-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 70MM BORE 25MM WD
Part # JLM813049-2
BDI # 1360650
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
649662
Precision Class:
Standard
Basic Number:
JLM813049
21309 E
Description
21309 E SPHR ROLLER BRG ; 45MMX100MMX25MM SHAFT MOUNT
Part # 21309 E
BDI # 1421874
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing