21310 E
Description
21310 E SPHR ROLLER BRG ; 50MMX110MMX27MM SHAFT MOUNT
Part # 21310 E
BDI # 1421585
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 2306 ECP/C3
Description
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1
Part # NU 2306 ECP/C3
BDI # 1420017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455653
Number of Rows of Rollers:
Single Row
NU 310 ECM/C3
Description
NU 310 ECM/C3 CYLINDRICAL RLR BRG ; 50MM BORE 110MM OD 27 WID RBEC 1
Part # NU 310 ECM/C3
BDI # 1418643
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455769
Number of Rows of Rollers:
Single Row
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
107.95
Global Part Number GPN:
647878
Precision Class:
Standard
Basic Number:
452
JM719113-2
Description
JM719113-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM719113-2
BDI # 1425319
Features
Component:
Cup
Width - Millimeter:
27
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM719113