JM205149-2
Description
JM205149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 50MM BORE 28MM WD
Part # JM205149-2
BDI # 1360674
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649851
Precision Class:
Standard
Basic Number:
JM205149
NU 217 ECP
Description
NU 217 ECP CYLINDRICAL RLR BRG ; 85MM BORE 150MM OD 28 WID RBEC 1
Part # NU 217 ECP
BDI # 1420040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455505
Number of Rows of Rollers:
Single Row
JM720210-2
Description
JM720210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM720210-2
BDI # 1360896
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
155
Other Features:
Medium Duty
Global Part Number GPN:
648496
Precision Class:
Standard
Basic Number:
JM720210
22212 EK/C3
Description
22212 EK/C3 SPHR ROLLER BRG ; 60MM BORE 110MM OD 28MM WID
Part # 22212 EK/C3
BDI # 1418885
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22212 E
Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E
BDI # 1418884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing