Page 1 of 11

Next

Compare
22215 E

COMPARE

22215 E

Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT

SKF

Part # 22215 E

BDI # 1418892

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 243.41 / each QTY
22213 E/C3

COMPARE

22213 E/C3

Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22213 E/C3

BDI # 1417221

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
SB 22213 W33 SS

COMPARE

SB 22213 W33 SS

Description
SB 22213 W33 SS SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM

MCGILL

Part # 0313006000

BDI # 344374

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 322.33 / each QTY
JHM534110-2

COMPARE

JHM534110-2

Description
JHM534110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 230MM OD 31MM WD

TIMKEN

Part # JHM534110-2

BDI # 1360301

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 230
Other Features: Heavy Medium Duty
Global Part Number GPN: 648098
Precision Class: Standard
Basic Number: JHM534110

Price Inventory : In stock
$ 220.36 / each QTY
22215EJW33C3

COMPARE

22215EJW33C3

Description
22215EJW33C3 SPHERICAL RLR BRG ; 75MM ID 130MM OD 31MM WD ST CAGE

TIMKEN

Part # 22215EJW33C3

BDI # 1424210

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 226.40 / each QTY