NU 219 ECM/C3
Description
NU 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Part # NU 219 ECM/C3
BDI # 1421445
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455515
Number of Rows of Rollers:
Single Row
NUP 219 ECM/C3
Description
NUP 219 ECM/C3 CYLINDRICAL RLR BRG ; 95MM BORE 170MM OD 32 WID RBEC 1
Part # NUP 219 ECM/C3
BDI # 1417694
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455921
Number of Rows of Rollers:
Single Row
JH307710-2
Description
JH307710-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JH307710-2
BDI # 1360173
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
110
Other Features:
Heavy Duty
Global Part Number GPN:
645627
Precision Class:
Standard
Basic Number:
JH307710
JHM720210-2
Description
JHM720210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JHM720210-2
BDI # 1360320
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
160
Other Features:
Heavy Medium Duty
Global Part Number GPN:
647323
Precision Class:
Standard
Basic Number:
JHM720210
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373802
Self Aligning:
No