NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row
21314 E
Description
21314 E SPHR ROLLER BRG ; 70MMX150MMX35MM SHAFT MOUNT
Part # 21314 E
BDI # 1421735
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NUP 314 ECP
Description
NUP 314 ECP CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NUP 314 ECP
BDI # 1420126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455986
Number of Rows of Rollers:
Single Row
JM720249-2
Description
JM720249-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 100MM BORE 35MM WID
Part # JM720249-2
BDI # 1360900
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649726
Precision Class:
Standard
Basic Number:
JM720249
JM822049-2
Description
JM822049-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Part # JM822049-2
BDI # 1361001
Features
Component:
Cone
Width - Millimeter:
35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
JM822049