JM734410-2
Description
JM734410-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 240MM OD 37MM WD
Part # JM734410-2
BDI # 1360921
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
240
Other Features:
Medium Duty
Global Part Number GPN:
646741
Precision Class:
Standard
Basic Number:
JM734410
JM736110-2
Description
JM736110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 250MM OD 37MM WD
Part # JM736110-2
BDI # 1360950
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
250
Other Features:
Medium Duty
Global Part Number GPN:
647963
Precision Class:
Standard
Basic Number:
JM736110
NU315EAT2XC3
Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM
Part # NU315EAT2XC3
BDI # 1227192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453838
Number of Rows of Rollers:
Single Row
NJ 315 ECJ
Description
NJ 315 ECJ CYLINDRICAL RLR BRG ; 75MM IDX160MM ODX37MM W OPEN
Part # NJ 315 ECJ
BDI # 1420202
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455223
Number of Rows of Rollers:
Single Row
21315 E/C3
Description
21315 E/C3 SPHR ROLLER BRG ; 75MM BORE 160MM OD 37MM WID SHAFT MOUNT
Part # 21315 E/C3
BDI # 1421991
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing