NU 2334 ECML/L4BC3

COMPARE

NU 2334 ECML/L4BC3

Description
NU 2334 ECML/L4BC3 CYLINDRICAL RLR BRG ; 170MM IDX360MM ODX120MM W SINGLE ROW

SKF

Part # NU 2334 ECML/L4BC3

BDI # 22739223

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 3,444.16 / each QTY
23144 CC/C3W33

COMPARE

23144 CC/C3W33

Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID

SKF

Part # 23144 CC/C3W33

BDI # 1418165

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 4,023.79 / each QTY
22334 CC/C3W33

COMPARE

22334 CC/C3W33

Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

SKF

Part # 22334 CC/C3W33

BDI # 1265012

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,251.97 / each QTY