NU 215 ECP
Description
NU 215 ECP CYLINDRICAL RLR BRG ; 75MM BORE 130MM OD 25 WID RBEC 1
Part # NU 215 ECP
BDI # 1420031
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455494
Number of Rows of Rollers:
Single Row
JM714210-2
Description
JM714210-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JM714210-2
BDI # 1360796
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120
Other Features:
Medium Duty
Global Part Number GPN:
647653
Precision Class:
Standard
Basic Number:
JM714210
28680-2
Description
28680-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/16" BORE 31/32" WD
Part # 28680-2
BDI # 1424336
Features
Component:
Cone
Width - Millimeter:
24.613
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648331
Precision Class:
Standard
Basic Number:
28680
SB 22211 C3 W33 SS
Description
SB 22211 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0311066000
BDI # 344327
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22211 W33 SS
Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM
Part # 0311006000
BDI # 344334
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing