240/630-BEA-XL-MB1
Description
240/630-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 240/630-BEA-XL-MB1
BDI # 24320946
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23284YMBW507C08C2
Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS
Part # 23284YMBW507C08C2
BDI # 21574582
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23288CAMC3P55W507
Description
23288CAMC3P55W507 SPHERICAL RLR BEARING ; POR 440MM BOREX790MM ODX280MM W 2-ROW
Part # 23288CAMC3P55W507
BDI # 21736446
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing