758-2
Description
758-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-3/8" BORE 1.9" WID
Part # 758-2
BDI # 1350951
Features
Component:
Cone
Width - Millimeter:
48.26
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647509
Precision Class:
Standard
Basic Number:
758
22313 EK/C3
Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID
Part # 22313 EK/C3
BDI # 1418917
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22313 E/C3
Description
22313 E/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID SHAFT MOUNT
Part # 22313 E/C3
BDI # 1418914
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
755-2;755-20024
Description
755-2 ; 755-20024 TAPERED RLR BRG CONE ; STANDARD PRECISION 3" BORE 1.9" WID
Part # 755-2
BDI # 1350928
Features
Component:
Cone
Width - Millimeter:
48.26
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647144
Precision Class:
Standard
Basic Number:
755
759-2
Description
759-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-1/2" BORE 1.9" WID
Part # 759-2
BDI # 1350958
Features
Component:
Cone
Width - Millimeter:
48.26
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647573
Precision Class:
Standard
Basic Number:
759