Page 1 of 31

Next

Compare
932B-2

COMPARE

932B-2

Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD

TIMKEN

Part # 932B-2

BDI # 1352501

Features

Component: Cup
Flange Outside Diameter - Millimeter: 223.749
Inch - Metric: Inch
Outside Diameter - Inch: 8.375
Flange Outside Diameter - Inch: 8.809

Outside Diameter - Millimeter: 212.725
Other Features: Flanged OD | With Keyway or Slot
Global Part Number GPN: 649710
Precision Class: Standard
Basic Number: 932B

Price Inventory : In stock
$ 788.33 / each QTY
H936310-2

COMPARE

H936310-2

Description
H936310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13" OD 2-1/8" WD

TIMKEN

Part # H936310-2

BDI # 1357237

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 13
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 330.2
Other Features: Heavy Duty
Global Part Number GPN: 647589
Precision Class: Standard
Basic Number: H936310

Price Inventory : In stock
$ 1,899.48 / each QTY
6576C-2

COMPARE

6576C-2

Description
6576C-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 2.169" WID

TIMKEN

Part # 6576C-2

BDI # 1348743

Features

Component: Cone
Width - Millimeter: 55.093
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646891
Precision Class: Standard
Basic Number: 6576C

Price Inventory : In stock
$ 282.19 / each QTY
MR 56

COMPARE

MR 56

Description
MR 56 NEEDLE ROLLER BEARING ; 3-1/2" BORE 4-1/2" OD 2" WID

MCGILL

Part # 5405600000

BDI # 347339

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 4.5
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23120
Self Aligning: No

Price Inventory : In stock
$ 97.60 / each QTY
SB 22222K W33 SS

COMPARE

SB 22222K W33 SS

Description
SB 22222K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0322206000

BDI # 344521

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,011.11 / each QTY