NU 1006
Description
NU 1006 CYLINDRICAL RLR BRG ; 30MM BORE 55MM OD 13 WID RBEC 1
Part # NU 1006
BDI # 1419701
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566626
Number of Rows of Rollers:
Single Row
K28X33X13-B/0-7
Description
K28X33X13-B/0-7 NEEDLE ROLLER CAGE ASSY ; 28MM ID X 33MM OD
Part # K28X33X13-B/0-7
BDI # 1174264
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374131
Self Aligning:
No
RNA4902-2RSR-XL
Description
RNA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 28MM OD
Part # RNA4902-2RSR-XL
BDI # 18314483
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591362
Self Aligning:
No
K8X11X13-TV/0-7
Description
K8X11X13-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 8MM ID X 11MM OD
Part # K8X11X13-TV/0-7
BDI # 1174445
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374268
Self Aligning:
No
RNA4902-XL
Description
RNA4902-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 28MM OD
Part # RNA4902-XL
BDI # 18314482
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591302
Self Aligning:
No