NUP 305 ECP
Description
NUP 305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 17 WID RBEC 1
Part # NUP 305 ECP
BDI # 1420130
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455970
Number of Rows of Rollers:
Single Row
NUP 207 ECP
Description
NUP 207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 17 WID RBEC 1
Part # NUP 207 ECP
BDI # 1420086
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455900
Number of Rows of Rollers:
Single Row
JL69349-2
Description
JL69349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 38MM BORE 17MM WD
Part # JL69349-2
BDI # 1360433
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
649959
Precision Class:
Standard
Basic Number:
JL69349
JLM104910-2
Description
JLM104910-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 82MMOD 17MM W
Part # JLM104910-2
BDI # 1360485
Features
Component:
Cup
Width - Millimeter:
17
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.228
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
82
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
JLM104910
NJ 207 ECP
Description
NJ 207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 17 WID RBEC 1
Part # NJ 207 ECP
BDI # 1420998
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454951
Number of Rows of Rollers:
Single Row