Page 1 of 4

Next

Compare
NU 211 ECP

COMPARE

NU 211 ECP

Description
NU 211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1

SKF

Part # NU 211 ECP

BDI # 1420014

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455468
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 114.88 / each QTY
M1307TV

COMPARE

M1307TV

Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1

LINKBELT

Part # 10474204

BDI # 582757

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450063
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 62.81 / each QTY
NU307-E-XL-TVP2

COMPARE

NU307-E-XL-TVP2

Description
NU307-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU307-E-XL-TVP2

BDI # 1411373

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449067
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 107.59 / each QTY
NU 307 ECP

COMPARE

NU 307 ECP

Description
NU 307 ECP CYLINDRICAL RLR BRG ; 35MM BORE 80MM OD 21 WID RBEC 1

SKF

Part # NU 307 ECP

BDI # 1419970

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455751
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 114.25 / each QTY
NJ 211 ECP/C3

COMPARE

NJ 211 ECP/C3

Description
NJ 211 ECP/C3 CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1

SKF

Part # NJ 211 ECP/C3

BDI # 1420219

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 454966
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 148.61 / each QTY