Page 1 of 14

Next

Compare
NU 213 ECM

COMPARE

NU 213 ECM

Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1

SKF

Part # NU 213 ECM

BDI # 1265472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455477
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 278.64 / each QTY
NJ 308 ECP/C3

COMPARE

NJ 308 ECP/C3

Description
NJ 308 ECP/C3 CYLINDRICAL RLR BRG ; 40MM IDX90MM ODX23MM W

SKF

Part # NJ 308 ECP/C3

BDI # 1420203

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455181
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 92.67 / each QTY
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 176.76 / each QTY
22209 EK/C3

COMPARE

22209 EK/C3

Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT

SKF

Part # 22209 EK/C3

BDI # 1417634

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 145.61 / each QTY
22207 E

COMPARE

22207 E

Description
22207 E SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT

SKF

Part # 22207 E

BDI # 1417672

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 107.97 / each QTY