NU 1021 ML/C3
Description
NU 1021 ML/C3 CYLINDRICAL RLR BRG ; 105MM BORE 160MM OD 26 WID RBEC 1
Part # NU 1021 ML/C3
BDI # 1260175
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566737
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591165
Self Aligning:
No
HFL1626-L564
Description
HFL1626-L564 DRAWN CUP ROLLER CLUTCH ; 16MM ID X 22MM OD
Part # HFL1626-L564
BDI # 1411599
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
HFL1226-L564
Description
HFL1226-L564 DRAWN CUP ROLLER CLUTCH ; 12MM ID X 18MM OD
Part # HFL1226-L564
BDI # 1411598
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
NJ 216 ECJ
Description
NJ 216 ECJ CYLINDRICAL RLR BRG ; 80MM BORE 140MM OD 26 WID RBEC 1
Part # NJ 216 ECJ
BDI # 1421834
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454982
Number of Rows of Rollers:
Single Row