Page 1 of 11

Next

Compare
22214EJW33C3

COMPARE

22214EJW33C3

Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN

TIMKEN

Part # 22214EJW33C3

BDI # 1316916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 242.37 / each QTY
22213 EK/C3

COMPARE

22213 EK/C3

Description
22213 EK/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK/C3

BDI # 1417082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
SB 22213 W33 SS

COMPARE

SB 22213 W33 SS

Description
SB 22213 W33 SS SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM

MCGILL

Part # 0313006000

BDI # 344374

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 322.33 / each QTY
SB 22215 W33 SS

COMPARE

SB 22215 W33 SS

Description
SB 22215 W33 SS SPHERICAL ROLLER BEARING ; 75MMX130MMX31MM

MCGILL

Part # 0315006000

BDI # 344394

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 375.40 / each QTY
BS2-2211-2RS/VT143

COMPARE

BS2-2211-2RS/VT143

Description
BS2-2211-2RS/VT143 SPHR ROLLER BRG ; 55MM IDX100MM ODX31MM W DBL RW

SKF

Part # BS2-2211-2RS/VT143

BDI # 20482560

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 206.89 / each QTY